- Chalk Refills
- Blue
- 8 oz
features
- High grade chalk in a choice of two vivid colors
- Plastic bottle twist-to-open cap
| Packing Type | Bottle |
| Color | Blue |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Type | Marking Chalk |
| Weight | 0.54 LB |
| Packing Type | Bottle |
| Color | Blue |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Type | Marking Chalk |
| Weight | 0.54 LB |