- Curve Claw Hammer
- 1 3/16" Face Diameter
- 13" Overall Length
- 16 oz Head Weight
| Handle Material | Fiberglass |
| Head Length | 5 1/4 in |
| Head Wt. | 16 oz |
| Overall Length | 13 in |
| Origin | Claw Hammers |
| Face Diameter | 1 3/16 in |
| Handle Length | 7 3/4 in |
| Weight | 1.62 LB |
| Handle Material | Fiberglass |
| Head Length | 5 1/4 in |
| Head Wt. | 16 oz |
| Overall Length | 13 in |
| Origin | Claw Hammers |
| Face Diameter | 1 3/16 in |
| Handle Length | 7 3/4 in |
| Weight | 1.62 LB |