- Rip Claw Hammer
- 1 1/8" Face Diameter
- 12 7/8" Overall Length
- 16 oz Head Weight
features
- Fiberglass core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood"
- Yellow-colored shaft for easy product visibility
- Exclusive rim temper reduces incidences of chipping or spalling
| Handle Material | Fiberglass |
| Handle Length | 7 1/4 in |
| Overall Length | 12.875 in |
| Head Length | 5 5/8 in |
| Origin | Claw Hammers |
| Head Wt. | 16 oz |
| Face Diameter | 1 1/8 in |
| Weight | 1.68 LB |

