- Ball Pein Hammer
- 1 5/16" Face Diameter
- 13" Overall Length
- 16 oz Head Weight
features
- Textured, slip resistant soft-grip handle
- One-piece forged construction for strength and durability
- Precision polished face and pein, heat treated for durability
- Patented AntiVibe™ technology reduces stinging vibration transmitted to wrist and elbow
| Handle Length | 9 in |
| Head Length | 4 in |
| Head Wt. | 16 oz |
| Type | Ball Pein Hammer |
| Handle Material | Steel |
| Overall Length | 13 in |
| Origin | Ball Pein Hammers |
| Face Diameter | 1 5/16 in |
| Weight | 1.85 LB |

