- Ball Pein Hammer
- 1 9/16" Face Diameter
- 15" Overall Length
- 32 oz Head Weight
features
- Patented AntiVibe™ technology reduces stinging vibration transmitted to wrist and elbow
- Precision polished face and pein, heat treated for durability
- Textured, slip resistant soft-grip handle
- One-piece forged construction for strength and durability
| Handle Length | 10 3/16 in |
| Type | Ball Pein Hammer |
| Face Diameter | 1 9/16 in |
| Head Length | 4 13/16 in |
| Head Wt. | 32 oz |
| Overall Length | 15 in |
| Handle Material | Steel |
| Origin | Ball Pein Hammers |
| Weight | 2.85 LB |

