- Nail Puller
- 11" Overall Length
features
- Ideal for general nail pulling and prying
- Double end puller features 90° and 30° offset claws
- Fully sharpened claw tips
- Heat-treated for durability
| Size | 11 in |
| Manufacturer Name | Proto® |
| Weight | 1.18 LB |
| Size | 11 in |
| Manufacturer Name | Proto® |
| Weight | 1.18 LB |