- Fubar
- 18" Overall Length
- 1 1/2" Claw Blade Width
features
- Utility bar for heavy demolition work
- Four-in-one tool for prying, splitting, board bending and striking jobs
- One-piece forged steel bar for durability
- Board grabbing jaw sized for 2x lumber
- Beveled nail slot for pulling and prying nails
- Textured grip for excellent comfort and control
- Heat-treated and tempered striking face helps prevent chipping
- High visibility powder-coated finish
| Manufacturer Name | Proto® |
| Head Width | 6 1/2 in |
| Claw Blade Width | 1 1/2 in |
| Overall Length | 18 in |
| Weight | 4.32 LB |

