Skip to content Skip to navigation menu
Stanley® Wrecking Bar

680-55-124

Stanley® Wrecking Bar
Item #101728472
  • Wrecking Bar
  • 24"Overall Length
  • 1 1/4" Claw
  • 1" Claw
  • Yellow
Stanley® Wrecking Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wrecking Bar
  • 24"Overall Length
  • 1 1/4" Claw
  • 1" Claw
  • Yellow

features

  • Ideal for basic demolition work
  • 3/4" diameter high-carbon steel
  • Slotted claw and beveled ends for functionality and performance
Length 24 in
End Types Claw Blade
Material Steel
Weight 3.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison