- Wrecking Bar
- 30" Overall Length
- 1 1/4" Claw
- 1" Claw
- Yellow
features
- Ideal for basic demolition work
- Slotted claw and beveled ends for functionality and performance
- 3/4" diameter high-carbon steel
| End Types | Claw Blade |
| Length | 30 in |
| Material | Steel |
| Weight | 4.45 LB |

