- Pin Punch
- 3/8 in Tip
- 3 1/16 in Long
| Material | Steel |
| Tip Type | Round |
| Length | 3 1/16 in |
| Punch Type | Pin |
| Tip Size | 3/8 in |
| Finish | Nickel Plated |
| Stock Shape | Round |
| Weight | 0.09 LB |
| Material | Steel |
| Tip Type | Round |
| Length | 3 1/16 in |
| Punch Type | Pin |
| Tip Size | 3/8 in |
| Finish | Nickel Plated |
| Stock Shape | Round |
| Weight | 0.09 LB |