- Nail Set
- 4/32" Tip
- Black Oxide Finish
| Manufacturer Name | Proto® |
| Tip Size | 4/32 in |
| Finish | Black Oxide |
| Punch Type | Nail Set |
| Material | Steel |
| Length | 4 in |
| Weight | 0.09 LB |
| Manufacturer Name | Proto® |
| Tip Size | 4/32 in |
| Finish | Black Oxide |
| Punch Type | Nail Set |
| Material | Steel |
| Length | 4 in |
| Weight | 0.09 LB |