- Tapered Punch
- 1/16 in Tip
- 5 in Long
| Punch Type | Tapered |
| Tip Size | 1/16 in |
| Tip Type | Round |
| Material | Steel |
| Stock Shape | Round |
| Length | 5 in |
| Weight | 0.12 LB |
| Punch Type | Tapered |
| Tip Size | 1/16 in |
| Tip Type | Round |
| Material | Steel |
| Stock Shape | Round |
| Length | 5 in |
| Weight | 0.12 LB |