- Standard Fluted Screwdriver
- 1/4" Slotted Tip
- 6 5/8" Overall Length
| Overall Length | 6.625 in |
| Tip Type | Slotted |
| Shank Finish | Nickel Plated |
| Shank Length | 6 in |
| Handle Type | Ergonomic |
| Shank Diameter | 1/4 in |
| Shank Material | Alloy Steel |
| Tip Size | 1/4 in |
| Weight | 0.2 LB |

