- Nut Driver
- 3/16 in Hex Size
- 10.9" Overall Length
| Overall Length | 10.9 in |
| Shank Finish | Chrome-Plated, Pebble |
| Finish | Nickel |
| Opening Size | 3/16 in |
| Opening Type | Hex |
| Length Group | Regular |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Shank Type | Round |
| Handle Color | Red, Yellow, Green, Blue, Brown |
| Material | Alloy Steel |
| Weight | 0.21 LB |

