- 100 Plus® Phillips® Tip Screwdriver
- #1 Phillips® Tip
- 6 3/4" Overall Length
| Shank Type | Round |
| Shank Finish | Chrome |
| Tip Size | #1 |
| Shank Material | Alloy Steel |
| Handle Material | Plastic |
| Overall Length | 6.75 in |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Shank Diameter | 3/16 in |
| Weight | 0.14 LB |

