- #1 Phillips Tip
- Round Shank
- 13 1/2" Length
- 10" Blade Length
features
- Precision-machined black oxide tips for a precise fit
| Shank Material | Alloy Steel |
| Tip Type | Phillips® |
| Handle Material | Plastic |
| Shank Length | 10 in |
| Shank Diameter | 3/16 in |
| Tip Size | #1 |
| Shank Width | 3/16 in |
| Overall Length | 13.5 in |
| Shank Type | Round |
| Shank Finish | Chrome |
| Weight | 0.2 LB |

