- Offset Phillips®/Slotted Screwdriver
- #2 Phillips®, Slotted Tip
- 3 5/16" Overall Length
| Tip Type | Phillips®, Slotted |
| Tip Size | #2 |
| Handle Material | Steel |
| Shank Diameter | 1/4 in |
| Shank Finish | Nickel |
| Shank Type | Offset |
| Shank Length | 3.9375 in |
| Overall Length | 3.3125 in |
| Weight | 0.08 LB |

