- 3/8" Dr. Impact Wrench
- 2.2 ft3/min
- 9000 rpm
- 1/4" (NPT)
features
- Low-maintenance sealed bearings for long life
- Handle exhaust directs exhaust down and away from user
- Ergonomically designed, molded handle absorbs vibration and reduces hand fatigue
| Free Speed | 9000 rpm |
| Torque | 180 ft lb |
| Pressure | 90 psi |
| Drive Size | 3/8 in |
| Free Speed [Max] | 9000 rpm |
| Inlet Size | 1/4 in NPT |
| Air Consumption | 2.2 ft3/min |
| Weight | 3.35 LB |

