- 1/2" Dr. Impact Wrench
- 3.3 ft3/min
- 7000 rpm
- 1/4" (NPT)
features
- Twin hammer
- Handle exhaust directs exhaust down and away from user
- Ergonomically designed, molded handle absorbs vibration and reduces hand fatigue
| Air Consumption | 3.3 ft3/min |
| Inlet Size | 1/4 in NPT |
| Torque | 500 ft lb |
| Drive Size | 1/2 in |
| Free Speed [Max] | 7000 rpm |
| Pressure | 90 psi |
| Free Speed | 7000 rpm |
| Weight | 5.79 LB |

