- 3/8" Reversible Drill
- 2.6 ft3/min
- 1800 rpm
- 1/4" (NPT)
features
- Easy-to-operate slide trigger
- Handle exhaust directs exhaust down and away from user
- Ergonomically designed, molded handle absorbs vibration and reduces hand fatigue
| Free Speed | 1800 rpm |
| Chuck Type | Keyless |
| Inlet Size | 1/4 in NPT |
| Chuck Size | 3/8 in |
| Inlet Pressure | 90 psi |
| Air Consumption | 2.6 ft3/min |
| Weight | 3.26 LB |

