- Slip Joint Pliers
- 6 3/4" Overall Length
features
- Adjustable joint design used for grasping and turning
- Oil-resistant dipped handle allows for a comfortable grip
- Drop-forged steel is strong and durable
- Meets ANSI specifications
| Jaw Position | 2 |
| Plier Type | Slip Joint |
| Grip | Black Handle |
| Overall Length | 6.75 in |
| Weight | 0.52 LB |

