- 9" Overall Length
- N/A Jaw Length
- Needle Nose Pliers
| Jaw Length | N/A |
| Jaw Thickness | N/A |
| Plier Type | Needle Nose |
| Blade Width | N/A |
| Blade Length | N/A |
| Jaw Width | N/A |
| Overall Length | 9 in |
| Point Thickness | N/A |
| Weight | 0.79 LB |
| Jaw Length | N/A |
| Jaw Thickness | N/A |
| Plier Type | Needle Nose |
| Blade Width | N/A |
| Blade Length | N/A |
| Jaw Width | N/A |
| Overall Length | 9 in |
| Point Thickness | N/A |
| Weight | 0.79 LB |