- Locking Adjustable Wrench
- 10" Overall Length
- 1 1/4" Capacity
- Chrome Plated
| Head Angle | 15° |
| Handle Type | I-Beam |
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.25 in |
| Overall Length | 10 in |
| Weight | 1.34 LB |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Finish | Chrome Plated |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.25 in |
| Overall Length | 10 in |
| Weight | 1.34 LB |