Skip to content Skip to navigation menu
Stanley® Fatmax® End Cutting Pliers

680-89-875

Stanley® Fatmax® End Cutting Pliers
Item #102037605
  • End Cutting Pliers
  • 6 1/2" Overall Length
  • 25/64" Jaw Length
  • 7/8" Cutting Edge Length
Stanley® Fatmax® End Cutting Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • End Cutting Pliers
  • 6 1/2" Overall Length
  • 25/64" Jaw Length
  • 7/8" Cutting Edge Length

features

  • Round head design is ideal for cutting wires and pulling nails
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws
  • Drop-forged high quality carbon steel provides a durable cutting edge
  • Meets ANSI specifications
  • Slip-resistant bi-material handle for a comfortable grip
  • Limited lifetime warranty
Jaw Thickness 7/8 in
Jaw Width 1 11/32 in
Overall Length 6.5 in
Jaw Length 25/64 in
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison