- High Power Tripod Flashlight
- AA
features
- Patented hands-free tripod design
- Four-position rotating head
- 369 technology runs on three, six or nine batteries
- Low-battery indicator
- Slip-resistant rubber grip
- Shatter resistant lens
- Weather resistant
includes
- (9) AA batteries
| Lumen Output | 40 lm/ft2 |
| Beam Type | High/Low |
| Bulb | LED |
| No. of Batteries | 3, 6, 9 |
| Battery Size | AA |
| Weight | 0.0 LB |

