- Aluminum Flashlight
- AA
- 3.00 W
features
- Specially designed reflector provides a strong focused beam
- Shatter resistant lens
- Hi-visibility yellow bands
- Weather resistant
- Rear push button
| Battery Size | AA |
| Body Material | Anodized Aluminum |
| Lumen Output | 40 lm/ft2 |
| No. of Batteries | 2 |
| Bulb | LED |
| Watt Rating | 3 W |
| Weight | 0.41 LB |

