- Aluminum Flashlight
- AAA
- 3.00 W
features
- Shatter resistant lens
- Hi-visibility yellow bands
- Weather resistant
- Rear push button
- Specially designed reflector provides a strong focused beam
| Lumen Output | 70 lm/ft2 |
| Battery Size | AAA |
| No. of Batteries | 3 |
| Body Material | Anodized Aluminum |
| Watt Rating | 3 W |
| Bulb | LED |
| Weight | 0.49 LB |

