- Aluminum Flashlight
- D
- 3.00 W
features
- Specially designed reflector provides a strong focused beam
- Shatter resistant lens
- Hi-visibility yellow bands
- Weather resistant
- Front push button
| Body Material | Anodized Aluminum |
| Bulb | LED |
| Lumen Output | 70 lm/ft2 |
| Battery Size | D |
| Watt Rating | 3 W |
| No. of Batteries | 3 |
| Weight | 1.43 LB |

