- 797 Series Electronic Calipers
- 0" [Min], 6" [Max]
- RS232 Output
features
- Zero at any position
- IP65 level of protection against coolant, water, dirt and dust
- Induction type linear encoder system
- Manual on/off, auto off after four hours
- Lock to hold the slide in position
includes
- Battery
| Range [Min] | 0 in |
| Measuring System | in/mm Conversion |
| Range [Max] | 6 in |
| Output | RS232 |
| Battery Life | >3500 Hours |
| Manufacturer Name | L.S. Starrett |
| Outside Jaw Depth | 1 1/2 in |
| Inside Jaw Depth | 5/8 in |
| Body Material | Stainless Steel |
| Resolution (Length) | 0.000500 in |
| Weight | 0.0 LB |

