- 797 Series Electronic Calipers
- 0" [Min], 8" [Max]
- RS232 Output
features
- Induction type linear encoder system
- IP65 level of protection against coolant, water, dirt and dust
- Lock to hold the slide in position
- Manual on/off, auto off after four hours
- Zero at any position
includes
- Battery
| Output | RS232 |
| Resolution (Length) | 0.000500 in |
| Outside Jaw Depth | 1 7/8 in |
| Manufacturer Name | L.S. Starrett |
| Battery Life | >3500 Hours |
| Range [Min] | 0 in |
| Measuring System | Inch/Metric |
| Body Material | Stainless Steel |
| Range [Max] | 8 in |
| Inside Jaw Depth | 3/4 in |
| Weight | 0.0 LB |

