- Twin-Task® Flashlight
- C
- Black
features
- Water-resistant
- O-ring sealed
- Micro-faceted reflector
- Enhanced knurled grip
- Patented LED/Xenon combination for super brightness and ultra-long runtime
- Constructed of a virtually unbreakable, computer-machined, anodized aluminum
includes
- Lanyard
| Lumen Output | 57 lm/ft2 |
| Battery Type | Alkaline |
| Beam Color | White |
| No. of Batteries | 3 |
| Modes | Xenon, 3 LEDs, 6 LEDs |
| Bulb | Xenon, LEDs |
| Beam Type | Spot to Flood |
| Dia. | 1.68 in |
| Length | 9.020 in |
| Battery Size | C |
| Color | Black |
| Manufacturer Name | Streamlight® |
| Weight | 0.62 LB |

