- Task-Light® FlasLight
- AA
- Gun Metal Gray
features
- Water-resistant
- O-ring sealed
- Deep reflective optic for a bright beam
- Enhanced knurled grip
includes
- Lanyard
| Manufacturer Name | Streamlight® |
| Battery Size | AA |
| Lamp Life | 100000 h |
| Color | Gun Metal Gray |
| Lumen Output | 8 lm/ft2 |
| Body Material | Aluminum |
| Bulb | Nichia LED |
| Battery Type | Alkaline |
| Length | 4 1/4 in |
| No. of Batteries | 1 |
| Run Time | 80 h |
| Modes | High, Low or Strobe |
| Weight | 0.0 LB |

