- Stylus® Flashlight
- AAAA
- Black
features
- Waterproof
- Individually serialized
- Momentary ?blink? switch and constant "on"
- Nonslip grip
includes
- Pocket Clip, Batteries
| Beam Color | Green |
| Run Time | 60 h |
| Body Material | Machined Aluminum |
| Lumen Output | 2.6 lm/ft2 |
| No. of Batteries | 3 |
| Manufacturer Name | Streamlight® |
| Bulb | LED |
| Length | 6.210 in |
| Battery Size | AAAA |
| Lamp Life | 100000 h |
| Battery Type | Alkaline |
| Color | Black |
| Dia. | 0.38 in |
| Weight | 0.09 LB |

