- Stylus Reach® Flashlight
- AAAA
- Black
features
- Flexible, insulated cable extension
- Momentary "blink" or constant "on" switching
- Waterproof
includes
- Pocket Clip, Batteries
| Color | Black |
| Body Material | Machined Aluminum |
| Lumen Output | 0.7 lm/ft2 |
| Manufacturer Name | Streamlight® |
| Battery Size | AAAA |
| Beam Color | Blue |
| Bulb | LED |
| Battery Type | Alkaline |
| Run Time | 60 h |
| Length | 14 in |
| No. of Batteries | 3 |
| Lamp Life | 100000 h |
| Weight | 2.0 LB |

