- Stinger® LED Flashlight
- 3.6V
- Black
features
- Multi-function On/Off push-button switch designed for extremely long life
- Fits existing Stinger snap-in chargers (compact and mountable in any position)
- Deep-dish parabolic reflector produces a long range targeting beam with optimum peripheral illumination to aid in navigation
includes
- AC and DC charge cords
- Two holders
| Lumen Output | 80 lm/ft2 |
| Modes | High, Medium, Low or Strobe |
| Bulb | Super High-Flux LED |
| Manufacturer Name | Streamlight� |
| Battery Size | 3.6 V |
| Battery Type | Nickel Cadmium Rechargeable |
| Length | 8.410 in |
| Body Material | Aluminum |
| Beam Type | Adjustable |
| Lamp Life | 50000 h |
| No. of Batteries | 1 |
| Color | Black |
| Weight | 0.8 LB |

