- Stinger® DS LED Flashlight
- 3.6V
- 3.00 W [Max]
features
- Access any of the three variable lighting modes and strobe via the tail cap or the head-mounted switch
- Deep-dish parabolic reflector produces a long range targeting beam with optimal peripheral illumination to aid in navigation
includes
- Two holders
- AC and DC charge cords
- Anti-roll rubber ring
| Bulb | Super High-Flux LED |
| Watt Rating | 3 W |
| Beam Type | Spot |
| Length | 8.410 in |
| Beam Color | White |
| Color | Black |
| Lamp Life | 20000 h |
| Modes | High, Medium, Low or Strobe |
| Battery Type | Nickel Cadmium Rechargeable |
| Battery Size | 3.6 V |
| Lumen Output | 80 lm/ft2 |
| Manufacturer Name | Streamlight® |
| Body Material | Machined Aluminum |
| Weight | 2.7 LB |

