- PolyStinger® Rechargeable Flashlight
- 3.6V
- Black
features
- Super tough, non-conductive nylon polymer with non-slip grip
includes
- AC and DC charge cords
- Two holders
| Beam Type | Adjustable |
| No. of Batteries | 1 |
| Bulb | Xenon |
| Run Time | 1 h |
| Battery Size | 3.6 V |
| Body Material | Non-Conductive Polymer |
| Lamp Life | 30 h |
| Battery Type | Nickel Cadmium Rechargeable |
| Lumen Output | 125 lm/ft2 |
| Length | 7.400 in |
| Manufacturer Name | Streamlight® |
| Color | Black |
| Weight | 2.29 LB |

