- UltraStinger® Flashlight
- 6V
- Black
features
- Machined aluminum housing anodized against corrosion inside and out
includes
- AC charger
| Battery Size | 6 V |
| Manufacturer Name | Streamlight® |
| Run Time | 1 h |
| Length | 11 3/4 in |
| Beam Type | Adjustable |
| Lumen Output | 295 lm/ft2 |
| Color | Black |
| No. of Batteries | 1 |
| Lamp Life | 30 h |
| Body Material | Machined Aluminum |
| Bulb | Xenon-Halogen |
| Battery Type | Nickel Cadmium Rechargeable |
| Weight | 2.5 LB |

