- Survivor® Flashlight
- 4.8V
- 5.50 W [Max]
features
- Black-dot bulb specifically designed to cut through dense smoke, fog and mist
- Non-incendive, rotary switch with a 1/4" high actuator
includes
- Two holders
- AC and DC charge cords
| Battery Type | Nickel Cadmium Rechargeable |
| Watt Rating | 5.5 W |
| Length | 2.870 in |
| Manufacturer Name | Streamlight® |
| Battery Size | 4.8 V |
| Lamp Life | 30 h |
| Lumen Output | 114 lm/ft2 |
| Body Material | High-Impact Nylon |
| Run Time | 1.7 h |
| Color | Orange |
| Bulb | Black Dot Xenon |
| Beam Type | Spot |
| No. of Batteries | 1 |
| Weight | 15.4 LB |

