- Heavy Duty Portable Evaporative Cooler
- 36" Blade
- 3/4 hp
- 120 V
- Single Phase
features
- Thermally protected, permanently lubricated fan motor - Variable speed on 36" unit / two speed on 16" unit
- Water supplied to internal tank from a standard 3/4" water hose or from optional water tank
- Water level in internal tank controlled by the unit™s float valve
- 8" thick evaporative media easily accessible for routine cleaning
- Roto-molded corrosion free polyethylene housing
- Maintenance free submersible water pump
| Amps Rating | 13.90 A |
| Cooling Range | 3500 ft2 |
| Caster Type | 2 Locking, 2 Non-Locking |
| Manufacturer Name | TPI Corp. |
| Blade Size | 36 in |
| Cord Length | 20 ft |
| Flow [Max] | 11000 ft3/min |
| Tank Capacity | 46 gal |
| Length | 62 in |
| Flow [Min] | 6500 ft3/min |
| Cord Type | 16 ga. 3-Conductor, w/GFCI Plug |
| Type | Evaporative Cooler |
| Height | 70 in |
| Weight | 325.0 LB |

