- 5 gal Pail
- Frees Sticky Mechanisms & Penetrates to Free Up Frozen or Rusted Metal Parts & Fasteners
features
- Protects metal from rust and corrosion, penetrates stuck parts, displaces moisture, and lubricates
| Chemical Compound | Petroleum Based |
| Container Type | Pail |
| Pour Point | -100 °F |
| Applicable Materials | Steel, Rubber, Fabric, Plastic |
| Type | Open Stock Oil |
| Flash Point | 131 °F |
| VOC Content | 412.0 g/L, 49.5% |
| Temp Range | -50 °F to 300 °F |
| Container Size | 5 gal |
| Lubricant Type | Multi-Purpose |
| Weight | 40.0 LB |
-
No Air Shipping


