- 3-IN-ONE® Multi-Purpose Oil
- 4 oz Bottle
applications
- Multi-purpose
features
- It lubricates, cleans and prevents rust
- Precise lubrication
| Specific Gravity [Max] | 0.923 |
| Specific Gravity [Min] | 0.886 |
| Packing Type | Bottle |
| Chemical Compound | Petroleum Based |
| Flash Point | 305 °F |
| Applicable Materials | Most Metals |
| Capacity Wt. [Nom] | 4 oz & lbs |
| Weight | 0.25 LB |
-
No Air Shipping


