- 3-IN-ONE® Multi-Purpose Oil
- 3 oz Can
applications
- Multi-purpose
features
- It lubricates, cleans and prevents rust
- Precise lubrication
| Flash Point | 305 °F |
| Applicable Materials | Most Metals |
| Chemical Compound | Petroleum Based |
| Packing Type | Can |
| Capacity Wt. [Nom] | 3 oz & lbs |
| Specific Gravity [Min] | 0.886 |
| Specific Gravity [Max] | 0.923 |
| Weight | 0.29 LB |
-
No Air Shipping


