- 3-IN-ONE® Professional High-Performance Penetrant
- 8 oz Drip Can
applications
- Multi-purpose
features
- Fast-acting formula loosens rusted or stuck parts, and works to remove grease and grime from a variety of surfaces
- It also helps prevent rust and corrosion
| Applicable Materials | Most Metals |
| Flash Point | 107 °F |
| Packing Type | Drip Can |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Chemical Compound | Petroleum Based |
| Weight | 0.0 LB |

