ORS Nasco
780-10140
3-IN-ONE® Professional High-Performance Penetrants
Item #101616504
-
No Air Shipping
- 3-IN-ONE® Professional High-Performance Penetrant
- 11 oz Aerosol Can
applications
- Multi-purpose
features
- It also helps prevent rust and corrosion
- Fast-acting formula loosens rusted or stuck parts, and works to remove grease and grime from a variety of surfaces
| Chemical Compound | Petroleum Based |
| Flash Point | 107 °F |
| Capacity Wt. [Nom] | 11 oz & lbs |
| Applicable Materials | Most Metals |
| Packing Type | Aerosol |
| Weight | 0.97 LB |
-
No Air Shipping

