- 3-IN-ONE® Professional Silicone Lubricant
- 11 oz Aerosol Can
applications
- Multi-purpose
features
- Protects electrical parts such as distributors, ignition wires and sparkplugs
- It can also be used to protect guns, boots, tools, pool and marine equipment
- It's safe for use on metal, rubber, vinyl, wood, and much more
- Provides high-performance lubrication and corrosion protection, in a quick-drying no-mess formula
| Packing Type | Aerosol |
| Applicable Materials | Steel, Rubber, Fabric, Plastic |
| Chemical Compound | Petroleum Based |
| Capacity Wt. [Nom] | 11 oz & lbs |
| Flash Point | -20 °F |
| Weight | 0.97 LB |
-
No Air Shipping


