- 3-IN-ONE® Professional White Lithium Grease
- 10.25 oz Aerosol Can
applications
- Multi-purpose
features
- This water and heat resistant formulation provides you with a long-lasting, heavy-duty lubricant in an aerosol can
- Reduces friction while protecting against rust and corrosion
- It sprays on evenly as a liquid, and sets up dry for a thick coating
- It will not splatter, melt, run, wash off or freeze
| Packing Type | Aerosol |
| Flash Point | -20 °F |
| Container Size | 10.25 oz |
| Container Type | Aerosol |
| Weight | 0.97 LB |
-
No Air Shipping


