- 3 oz
- Frees Sticky Mechanisms & Penetrates to Free Up Frozen or Rusted Metal Parts & Fasteners
| Lubricant Type | Multi-Purpose |
| Container Type | Drip Can |
| Container Size | 3 oz |
| Application | Multi-Purpose |
| Weight | 6.48 LB |
-
No Air Shipping
| Lubricant Type | Multi-Purpose |
| Container Type | Drip Can |
| Container Size | 3 oz |
| Application | Multi-Purpose |
| Weight | 6.48 LB |
No Air Shipping