- Lava® Hand Cleaner
- Bottle w/Pump
features
- Moisturizes
- Pumice is used in combination with other cleaning agents
| Cleaner Type | Liquid Soap |
| Container Size | 7.5 oz |
| Odor | Pleasant |
| Soap Type | Hand Soap |
| Color | Green |
| Removes | Grease, Adhesive, Caulk, Dust, Oil, Paint, Tar |
| Container Type | Bottle w/ Pump |
| Acidity (pH) | 7.00 pH [Min], 6.00 pH [Max] |
| Weight | 0.67 LB |

