- 4-1/2 in Diameter
- 36 Grit
features
- Designed For The User Looking For Aggressive Stock Removal.
- high Performance 100% Zirconia Alumina Grain Is Ideal For Heavy Duty Applications On Steel And Stainless Steel.
- contaminant-free (contains Less Than 0.1% Fe, S, Cl).
- flat Disc Shape Is Ideal For Smooth Grinding, Blending, And Finishing On Flat Surfaces And Slight Contours.
- 7/8" Open Or Plain Arbor Offers A Cost-effective Mounting Option When Using Adapting Nuts.
- phenolic Backing Prevents Scratching Of The Workpiece.
- best On Carbon Steel, Structural Steel, Stainless Steel, And Cast Iron.
| Performance Tier | High-Performance |
| Material Application | Stainless Steel, Steel |
| Backing Plate Material | Phenolic |
| Diameter | 4 1/2 in |
| Color | Blue |
| Flap Density | Standard Density |
| RPM [Max] | 13000 |
| Compatible Tool | Right Angle Grinder |
| Grit | 36 |
| Grain Type | Zirconia Alumina |
| Weight | 2.5 LB |

